October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Bead Roller, Steel, 2 in., 18 ga.

  • Zoro #: G6178961
  • Mfr #: WFBR6

$188.63

Details
  • Die: 6
  • Rolls: 2
  • Item: Bead Roller
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Woodward Fab #WFBR6 Specifications

  • Zoro #: G6178961
  • Mfr #: WFBR6
Die: 6 Rolls: 2
Item: Bead Roller Max. Box Depth (In.): 18
Features: Ability to Strengthen Sheet Metal By Adding Beads or Step Profiles, Great for Floor Pan, Body Panels and Firewalls Construction: Steel
Bending Length (In.): 2 Capacity of Mild Steel (Gauge): 18
Country of Origin (subject to change): China

Description

Take a look at the features for Woodward Fab Bead Roller. Construction: Steel, Capacity Of Mild Steel Gauge : 18.

Reviews of Woodward Fab #WFBR6