Woodward Fab
Shrinker/Stretcher, Steel, 2 in., 18 ga.
Mfr # WFSS10
Zoro # G6193871
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bending Length (In.) 2 in
- Capacity of Mild Steel (Gauge) 18
- Application Create Custom Patch Panels for Automotive Restoration, Shrinking, Stretching
- Max. Box Depth (In.) 1 in
- Construction Steel
Explore More Products
- WOODWARD FAB Power Bead Roller, 36" D, 110V WFBR36P
- WOODWARD FAB Planishing Hammer, 26" Throat, 175 lb. WFPH26-T
- WOODWARD FAB Bead Roller Fence, Strght Gauge, Adjustabl WFBR6 FENCE
- WOODWARD FAB Bead Die for Bead Roller, Round, Steel, 1" BRRB1S
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/8" BRRB1/8S
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/4" BRRB1/4S
- WOODWARD FAB 40" Metal Forming Slip Roll WFSR40
- WOODWARD FAB Heck Inc. Elite 50-1/2 in. x 16 Gauge Slip Roll WFSRELITE50
- WOODWARD FAB Step Die for Bead Roller, Nylon, .90" BRSD9N
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. BR45S
- WOODWARD FAB English Wheel, HeavyDuty, 44" Throat Depth WFEW44
- Woodward Fab Metal Forming Machines