Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle

  • Zoro #: G0467260
  • Mfr #: Q3208-1 1/2
$3.76
  • Item: Paint Brush
  • Brush Style: Angle Sash
  • Brush Size: 1-1/2"
See full product details
Orders over $75 ship free.

Wooster #Q3208-1 1/2 Specifications

  • Zoro #: G0467260
  • Mfr #: Q3208-1 1/2
  • Item: Paint Brush
  • Brush Style: Angle Sash
  • Brush Size: 1-1/2"
  • Basic Bristle Material: Mixed Filament
  • Bristle Material: Nylon/Polyester
  • Basic Handle Material: Plastic
  • Handle Material: Plastic
  • Bristle Stiffness: Soft
  • Brush Thickness: 7/16 in
  • Basic Coating Type: All Paints and Coatings
  • Paint Base Type: Oil, Latex
  • Bristle Length: 2 3/16 in
  • For Use With: All Paints, Latex, Oil-Based
  • Features: Soft Brush Tips Provide a Smooth, Even Finish
  • Length: 2-3/16"
  • Brush Material: Synthetic, Brass-Plated Steel, Plastic
  • Color: Pearl-Yellow (Handle)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paints and Coatings, Brush Size 1-1/2 in, Basic Bristle Material Synthetic, Bristle Material Synthetic Bristle, Basic Handle Material Plastic, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 7/16 in, Bristle Length 2 3/16 in, Handle Material Plastic

Reviews of Wooster #Q3208-1 1/2