Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

1 1/2" AS, 1" TAS, 2" Var Angle Sash Paint Brush Set, Wood Handle

  • Zoro #: G2267590
  • Mfr #: 5229
$13.30 ($4.43/unit)
  • Item: Paint Brush Set
  • Brush Style: Angle Sash
  • Brush Size: 1 1/2" AS, 1" TAS, 2" Var
See full product details
Orders over $75 ship free.

Wooster #5229 Specifications

  • Zoro #: G2267590
  • Mfr #: 5229
  • Item: Paint Brush Set
  • Brush Style: Angle Sash
  • Brush Size: 1 1/2" AS, 1" TAS, 2" Var
  • Basic Bristle Material: Synthetic
  • Bristle Material: Gold CT Polyester
  • Basic Handle Material: Wood
  • Handle Material: Wood
  • Bristle Stiffness: Soft
  • Brush Thickness: 5/16 in, 1/2 in, 9/16 in
  • Basic Coating Type: All Paints and Coatings
  • Paint Base Type: Water
  • Bristle Length: 2 3/16 in, 2 7/16 in, 2 11/16 in
  • Color: White&Silver (Bristle)
  • Features: Excellent Leveling & Smoothing, Very Soft Formulation, Feather Stroke
  • Includes: (1) 5224-1", (1) 5221-1-12", (1) 5222-2
  • Brush Material: Polyester, Hardwood
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Brush Set, Brush Style Angle Sash, Basic Coating Type All Paints and Coatings, Brush Size 1 1/2 in AS, 1 in TAS, 2 in Var, Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Water, Brush Thickness 5/16 in, 1/2 in, 9/16 in, Bristle Length 2 3/16 in, 2 7/16 in, 2 11/16 in, Handle Material Wood, Package Quantity 3

Reviews of Wooster #5229