Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Gray China Angle Sash Paint Brush for Oil Based

  • Zoro #: G0467400
  • Mfr #: Z1102-1 1/2
$3.49
  • Basic Handle Material: Plastic
  • Basic Bristle Material: Gray China
  • Bristle Stiffness: Soft
See full product details
Orders over $75 ship free.

Wooster #Z1102-1 1/2 Specifications

  • Zoro #: G0467400
  • Mfr #: Z1102-1 1/2
Basic Handle Material: Plastic Basic Bristle Material: Gray China
Bristle Stiffness: Soft Item: Paint Brush
Brush Thickness: 1/2 in Basic Coating Type: Oil Based
Paint Base Type: Oil Brush Size: 1-1/2 in
Bristle Material: China Hair Bristle Length: 2 3/16 in
Brush Style: Angle Sash Handle Material: Plastic
Color: Gray (Bristle) Length: 1-15/16"
Features: Gray China Bristle, Square Trim, Designed & Made in USA to Out-Paint Import Tools For Use With: Oil Paints, Varnishes, Sealers
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type Oil Based, Brush Size 1-1/2 in, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Plastic, Bristle Stiffness Soft, Paint Base Type Oil, Brush Thickness 1/2 in, Bristle Length 2 3/16 in, Handle Material Plastic

Technical Guides

Reviews of Wooster #Z1102-1 1/2