- Home
- /
- Paint, Coatings & Supplies
- /
- Paint Brushes, Rollers and Trays
- /
- Paint Rollers and Frames
- /
- Paint Roller Covers
- /
- 14" Paint Roller Cover, 1/2" Nap, Woven Fabric
Wooster
14" Paint Roller Cover, 1/2" Nap, Woven Fabric
- Zoro #: G3274944
- Mfr #: RR667
Tap to zoom
Hover or click to zoom
$24.87
52% off
$11.70
- Item: Paint Roller Cover
- Roller Length: 14"
- Nap: 1/2"
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.70
Wooster #RR667 Specifications
- Zoro #: G3274944
- Mfr #: RR667
- Item: Paint Roller Cover
- Roller Length: 14"
- Length: 14"
- Nap: 1/2"
- Cover Material: Woven Fabric
- Core Material: Polypropylene
- Surfaces: Semi-Rough
- Country of Origin (subject to change): United States
Description
No shed, non-matting, and better paint flow. Pro/Doo-Z FTP has everything you want in a roller for flawless results, and more. New HydroFlow technology enables the cover to release paint smoothly and consistently. It makes painting easier because there's no need to go back and rework an area to get perfect coverage. The dense, proprietary fiber construction retains bounce-back for reuse and offers superior finish quality.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AL, HI
Reviews of Wooster #RR667
Explore more
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric RR667
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Fabric RR868-9
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Lambswool R292-9
- WOOSTER 7" Paint Roller Cover, 1/2" Nap, Knit Fabric RR924
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 2 PK RR305
- GENERAL PAINT AND MANUFACTURING Master Painter 9" Professional Roller Cover, 3/4" Nap, Woven, Rough - 149298
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric RR643-14
- LINZER 4 in Paint Roller Cover, 1/4" Nap, Foam, 5 PK MR200-5 4
- PREMIER 18" Paint Roller Cover, 1/4" Nap, Mohair 1833-M
- PREMIER 4" Mini Paint Roller Cover, 3/8" Nap, Microfiber, 2 PK 44382
- Wooster Paint Rollers and Frames