Wooster
Masonry Coater, 1
Mfr # 1826
Zoro # G3898693
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length (In.) 12 3/8 in
- For Use With All Thick-Bodied Paints & Waterproofing, Foundation, or Roof Coatings
- Number of Pieces 4
- Length (Ft.) 1 ft 3/8 in
Explore More Products
- WOOSTER 4" Paint Brush, White China Bristle, Wood Handle 0F51240040
- WOOSTER #0 Artist Paint Brush, Red Sable Bristle, Wood Handle, 1 F1627-0
- WOOSTER 3" Varnish Paint Brush, Black China Bristle, Sealed Maple Wood Handle Z1104-3
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle 4170-2
- WOOSTER 1-1/2" Angle Sash Paint Brush, Brown China Bristle Bristle, Plastic Handle 1233
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle Q3208
- WOOSTER Brush Paint Sash Flat 3In 5233-3
- WOOSTER Plastic Koter Paint Brush 0F51240040
- WOOSTER Z1293-21-2 Wooster Pro 30 Lindbeck China Bristle Angle Sash Brush - 2.5 in.- Black 533185
- WOOSTER 1" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle 4181-1
- WOOSTER 2" Angle Sash Paint Brush, Black China Bristle, Sealed Maple Wood Handle Z1293
- Wooster Paint Brushes