Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

2-1/2" Flat Sash Paint Brush, Chinex FTP Bristle, Wood Handle

  • Zoro #: G0397096
  • Mfr #: 4412-2 1/2
$10.70
  • Item: Paint Brush
  • Brush Style: Flat Sash
  • Brush Size: 2-1/2"
See full product details
Orders over $75 ship free.

Wooster #4412-2 1/2 Specifications

  • Zoro #: G0397096
  • Mfr #: 4412-2 1/2
Item: Paint Brush Brush Style: Flat Sash
Brush Size: 2-1/2" Basic Bristle Material: Synthetic
Bristle Material: Chinex FTP Basic Handle Material: Wood
Handle Material: Wood Bristle Stiffness: Soft
Brush Thickness: 5/8 in Basic Coating Type: All Paints and Coatings
Paint Base Type: Oil, Water Bristle Length: 2 15/16 in
Features: Fuller, Softer Tip Exclusively From Wooster, Smooth Paint Release, Stainless Steel Ferrule, Sealed Wood Handle (4411 has a green, Shergrip handle) Color: White
Brush Material: Stainless Steel, Sealed Wood Length: 2-15/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paints and Coatings, Brush Size 2-1/2 in, Basic Bristle Material Synthetic, Bristle Material Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 5/8 in, Bristle Length 2 15/16 in, Handle Material Sealed Maple Wood

Reviews of Wooster #4412-2 1/2