Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-1/2" Polyester Angle Sash Paint Brush, Length: 2-11/16"

  • Zoro #: G0077135
  • Mfr #: 5224-2 1/2
$6.07
  • Basic Coating Type: All Paints and Coatings
  • Brush Style: Angle Sash
  • Brush Size: 2-1/2 in
See full product details
Orders over $75 ship free.

Wooster #5224-2 1/2 Specifications

  • Zoro #: G0077135
  • Mfr #: 5224-2 1/2
Basic Coating Type: All Paints and Coatings Brush Style: Angle Sash
Brush Size: 2-1/2 in Bristle Length: 2 11/16 in
Handle Material: Birch Hardwood Brush Thickness: 1/2 in
Basic Handle Material: Hardwood Item: Paint Brush
Bristle Stiffness: Soft Paint Base Type: Oil, Water
Bristle Material: Polyester Basic Bristle Material: Polyester
Brush Material: Polyester, Hardwood Features: Excellent Leveling & Smoothing, Very Soft Formulation, Feather Stroke
Color: White&Silver (Bristle) Length: 2-11/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paints and Coatings, Brush Size 2-1/2 in, Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 1/2 in, Bristle Length 2 11/16 in, Handle Material Birch Hardwood

Reviews of Wooster #5224-2 1/2