Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2" Polyster Trim Flat Paint Brush

  • Zoro #: G0467461
  • Mfr #: P3972-2
$1.65
  • Basic Handle Material: Plastic
  • Brush Size: 2 in
  • Bristle Length: 2 7/16 in
See full product details
Orders over $75 ship free.

Wooster #P3972-2 Specifications

  • Zoro #: G0467461
  • Mfr #: P3972-2
Basic Handle Material: Plastic Brush Size: 2 in
Bristle Length: 2 7/16 in Basic Bristle Material: Polyester
Bristle Stiffness: Firm Item: Paint Brush
Brush Thickness: 9/16 in Basic Coating Type: All Paints and Coatings
Handle Material: Plastic Brush Style: Trim
Paint Base Type: Oil, Water Bristle Material: Polyester
Color: Gold (Bristle) Features: Chisel Trim, Designed & Made In USA To Out-Paint Import Tools
For Use With: All Paints Length: 2-7/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paints and Coatings, Brush Size 2 in, Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Plastic, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 9/16 in, Bristle Length 2 7/16 in, Handle Material Plastic

Reviews of Wooster #P3972-2