Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

3" Flat Sash Paint Brush, Foam Bristle, Wood Handle

  • Zoro #: G0467601
  • Mfr #: 3102-3
$0.66 /ea

Order in multiples of 12

  • Item: Paint Brush
  • Brush Style: Flat Sash
  • Brush Size: 3"
See full product details
Orders over $75 ship free.

Wooster #3102-3 Specifications

  • Zoro #: G0467601
  • Mfr #: 3102-3
  • Item: Paint Brush
  • Brush Style: Flat Sash
  • Brush Size: 3"
  • Basic Bristle Material: Synthetic
  • Bristle Material: Foam
  • Basic Handle Material: Wood
  • Handle Material: Wood
  • Bristle Stiffness: Firm
  • Brush Thickness: 9/16 in
  • Basic Coating Type: All Paints and Coatings
  • Paint Base Type: Oil, Water
  • Bristle Length: 2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Foam Brush, Brush Style Flat Sash, Basic Coating Type All Paints and Coatings, Brush Size 3 in, Basic Bristle Material Synthetic, Bristle Material Polyurethane Foam, Basic Handle Material Wood, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 9/16 in, Bristle Length 2 in, Handle Material Wood

Reviews of Wooster #3102-3