Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Polyster Wall Flat Paint Brush

  • Zoro #: G0467455
  • Mfr #: P3974-4
$3.49
  • Bristle Length: 3 7/16 in
  • Brush Size: 4 in
  • Brush Style: Wall
See full product details
Out of Stock

Wooster #P3974-4 Specifications

  • Zoro #: G0467455
  • Mfr #: P3974-4
Bristle Length: 3 7/16 in Brush Size: 4 in
Brush Style: Wall Bristle Material: Polyester
Item: Paint Brush Basic Handle Material: Plastic
Brush Thickness: 7/8 in Paint Base Type: Oil, Water
Basic Coating Type: All Paints and Coatings Basic Bristle Material: Polyester
Bristle Stiffness: Firm Handle Material: Plastic
Features: Chisel Trim, Designed & Made In USA To Out-Paint Import Tools Color: Gold (Bristle)
For Use With: All Paints Length: 3-7/16"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Wall, Basic Coating Type All Paints and Coatings, Brush Size 4 in, Basic Bristle Material Synthetic, Bristle Material Polyester, Basic Handle Material Plastic, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 7/8 in, Bristle Length 3 7/16 in, Handle Material Plastic

Reviews of Wooster #P3974-4