Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4" Trim Paint Brush, Whita China/Gold Polyester Bristle

  • Zoro #: G3870898
  • Mfr #: 4054-4
$6.99 /ea

Order in multiples of 6

  • Item: Paint Brush
  • Handle Material: Plastic
  • Basic Handle Material: Plastic
See full product details
Orders over $75 ship free.

Wooster #4054-4 Specifications

  • Zoro #: G3870898
  • Mfr #: 4054-4
Item: Paint Brush Handle Material: Plastic
Basic Handle Material: Plastic Brush Style: Trim
Basic Coating Type: Oil, Latex Brush Thickness: 7/8"
Paint Base Type: Latex, Oil Basic Bristle Material: Mixed Filament
Bristle Material: Whita China/Gold Polyester Brush Size: 4"
Length: 2-11/16" Color: Gold&White (Bristle)
For Use With: All Latex & Oil Stains Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Oil And Latex Stain Brush 4in Poly/china

Reviews of Wooster #4054-4