Wooster
4" Trim/Wall Paint Brush, Plastic Handle
Mfr # Q3108
Zoro # G3945620
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Trim/Wall
- Brush Size 4"
- Basic Bristle Material Synthetic
- Basic Handle Material Plastic
- Handle Material Plastic
Explore More Products
- WOOSTER 5-1/2" Flat Sash Paint Brush, Polyester Bristle, Threaded Hardwood Handle F5119-5 1/2
- WOOSTER 2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5225-2
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle, 1 4230-2 1/2
- WOOSTER 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Plastic Handle P3970
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 5236-2 1/2
- WOOSTER Brush Ang Sash Wht China 2In Z1222-2
- WOOSTER EXTRAFIRM VARN BRUSH3 in. 4688-3
- WOOSTER Benjamin Moore 064725-017 Paint Brush, 2-15/16 in L Bristle, Nylon/Polyester Bristle, Sash Handle 4686-2 1/2
- WOOSTER Utility Paint Brush 4052
- THE BRUSH MAN 3” White China Bristle Chip Brush, 24PK PB3
- WOOSTER 6" Block Paint Brush, Black China Bristle, Sealed Maple Wood Handle, 1 Z1516-6
- Wooster Paint Brushes