Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5-1/2" Block Paint Brush, White China/Polyester Bristle

  • Zoro #: G3870049
  • Mfr #: F5116-5 1/2
$15.74 /ea

Order in multiples of 4

  • Item: Paint Brush
  • Basic Bristle Material: Mixed Filament
  • Basic Handle Material: Wood
See full product details
Orders over $75 ship free.

Wooster #F5116-5 1/2 Specifications

  • Zoro #: G3870049
  • Mfr #: F5116-5 1/2
Item: Paint Brush Basic Bristle Material: Mixed Filament
Basic Handle Material: Wood Handle Material: Hardwood
Paint Base Type: Oil Brush Style: Block
Basic Coating Type: Oil-Based Stains, Sealers & Wood Toners Bristle Material: White China/Polyester
Brush Size: 5-1/2" Brush Thickness: 1-1/2"
Features: Great Option For Flooring & Hard-To-Reach Areas Length: 3-1/4"
For Use With: All Oil-Based Stains, Sealers & Wood Toners Country of Origin (subject to change): Turkey
Feedback Help us improve our product information

Description

Bravo Stainer 5.5in White China Brush

Reviews of Wooster #F5116-5 1/2