Wooster
2-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5221-2 1/2
Zoro # G4083414
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
- Handle Material Wood
Explore More Products
- WOOSTER 3" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5221-3
- WOOSTER 2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5221-2
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle 5221-1 1/2
- WOOSTER 4" Trim/Wall Paint Brush, Synthetic Bristle Bristle, Plastic Handle Q3108-4
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle, 1 5228-3
- WOOSTER #4 Artist Paint Brush, Red Sable Bristle, 1 F1627
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Nylon/Polyester Bristle 4181
- WOOSTER Wooster Brush 5221-1 1-2 1.5 in. Angle Chisel Trim Polyester Paint Sash Brush; White & Silver 104358
- WOOSTER 1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle Q3208
- MONTAUK Premier 3 in. Firm Chiseled Wall Brush 17234
- THE BRUSH MAN 2" Paint Brush Multipack 24 PK PBP3972
- Wooster Paint Brushes