Wooster
2" Short Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle
Mfr # 5225-2
Zoro # G0077029
$6.91
9% off
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Short Angle Sash
- Brush Size 2"
- Basic Bristle Material Synthetic
- Bristle Material Silver CT Polyester
- Basic Handle Material Wood
Explore More Products
- WOOSTER 1" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle Q3208-1
- WOOSTER Z1120 1 in. Yachtsman White China Bristle Flat Paint Brush 71497129420
- WOOSTER #2 Artist Paint Brush, Red Sable Bristle, Wood Handle, 1 F1627-2
- WOOSTER 3" Chip Paint Brush, China Hair Bristle, Wood Handle F5117-3
- WOOSTER 3" Trim/Wall Paint Brush, Plastic Handle Q3108
- WOOSTER 2-1/2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 5231-2 1/2
- WOOSTER Brush Paint Sash Flat 3In 5233-3
- WOOSTER 4231-21-2 Alpha Angle Sash 2.5 In. 5828280
- WOOSTER F5119 2.75 in. Bravo Stainer Bristle & Polyester Brush 71497189363
- PURDY Polyurethane Brush 1.5 in. 427340008
- PURDY 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle, 1 144152725
- Wooster Paint Brushes