LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Adhesive Applicator, 9 In, Nap 1/8 In

WOOSTER| Zoro #: G1663523| Mfr #: R245-9

$3.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nap: 1/8"
Item: Adhesive Applicator
Core Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1663523 Mfr #: R245-9
Nap: 1/8"Item: Adhesive Applicator
Core Material: PolypropyleneCover Material: Woven Fabric
Paint Type: Water Based, Oil BasedFor Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
Surfaces: SmoothLength: 9"
Country of Origin (subject to change): United States

Description

Adhesive Applicator, Length 9 In., 1/8 In. Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Smooth Surfaces, For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13

Reviews