20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Artist Brush, 7-3/4in., PK3

WOOSTER| Zoro #: G0259524| Mfr #: F5113

$4.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0259524 Mfr #: F5113
Basic Handle Material: WoodBristle Stiffness: Soft
Brush Style: ArtistBasic Bristle Material: Natural
Item: Paint Brush SetBasic Coating Type: All Paint & Coatings
Paint Base Type: Oil, WaterBristle Material: Ox Hair
Country of Origin (subject to change): Taiwan

Product Description

Paint Brush, Brush Style Artist, Basic Coating Type All Paint & Coatings, Brush Size 1/2 In., Basic Bristle Material Natural, Bristle Material Ox Hair, Basic Handle Material Plastic, Package Quantity 3

Product Reviews