Wooster
Brush 4" Wall N/P
- Zoro #: G500536662
- Mfr #: 4173-4

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $32.42
Wooster #4173-4 Specifications
- Zoro #: G500536662
- Mfr #: 4173-4
- Country of Origin (subject to change): United States
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Wooster #4173-4
Explore more
- Wooster Brush 2.5" Thin Anglsash 4181-2.5
- Zoro Select 3" Flat Sash Paint Brush, Synthetic Bristle, Plastic Handle, 1 1TTX6
- Zoro Select 2" Angle Sash Paint Brush, Synthetic Bristle, Sealed Wood Handle, 1 1XRN3
- Zoro Select 2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle, 1 1XRK6
- Richard 2" Angle Paint Brush, 1 80662
- Tanis Brush 1-1/2" Chip Paint Brush, Polyester Bristle, 1 00252
- Wooster #3 Artist Paint Brush, Camel Hair Bristle, Wood Handle, 1 F1628-3
- Gordon Brush 1" Flat Paint Brush, Hog Hair Bristle, Wood Handle, 1 R10014
- Proform 17mm Chisel Paint Brush, Nylon Bristle, 1 PIC23
- Premier 1-1/2" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle, 1 17290
- Osborn #4 Artist Paint Brush, Natural Bristle, Wood Handle, 1 0007407000
- Wooster Paint Brushes