Wooster
1" Chip Paint Brush, China Hair Bristle, Plastic Handle
Mfr # F5117-1
Zoro # G3572935
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic
- Handle Material Plastic
Explore More Products
- WOOSTER 3" Chip Paint Brush, China Hair Bristle, Wood Handle F5117-3
- WOOSTER 1/2" Chip Paint Brush, China Hair Bristle, Plastic Handle F5117-1/2
- WOOSTER 2" Chip Paint Brush, China Hair Bristle, Plastic Handle F5117-2
- WOOSTER 3" Wall Paint Brush, Silver CT Polyester Bristle, Wood Handle 5223
- WOOSTER WALL PAINT BRUSH1.5""YACH Z1120-11/2
- WOOSTER 266888 1 in Gold Edge Thin Angle Brush 6PK 071497184917
- WOOSTER 2 in. Pro Nylon/Polyester Thin Angle Sash Brush 0H21430020
- WOOSTER 14in JumboKoter Frame RR013 071497144225
- WOOSTER 4234 3 in. Alpha Wall Brush 71497166111
- PREMIER 21/64", 1/2", 1/4", #2, #4 Artist Paint Brush Set, Camel Hair Bristle, Wood Handle, 12 AR10105
- WOOSTER Wooster Brush F5116-4 4 in. White China Stain Brush 1956960
- Wooster Paint Brushes