Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brush, Paint

  • Zoro #: G3572969
  • Mfr #: F5117-2
$0.51
  • Brush Style: Chip
  • Brush Size: 2 in
  • Brush Thickness: 5/16 in
See full product details
Orders over $75 ship free.

Wooster #F5117-2 Specifications

  • Zoro #: G3572969
  • Mfr #: F5117-2
Brush Style: Chip Brush Size: 2 in
Brush Thickness: 5/16 in Basic Handle Material: Plastic
Handle Material: Plastic Bristle Stiffness: Soft
Bristle Length: 1 11/16 in Basic Bristle Material: Natural
Paint Base Type: Oil, Water Bristle Material: China Hair
Basic Coating Type: All Paints and Coatings Item: Paint Brush
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Paint Brush, Brush Style Chip, Basic Coating Type All Paints and Coatings, Brush Size 2 in, Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Plastic, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 5/16 in, Bristle Length 1 11/16 in, Handle Material Plastic

Reviews of Wooster #F5117-2