JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Brush, Wire, 78 Tufts

WOOSTER| Zoro #: G1126255| Mfr #: W1820

$6.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1126255 Mfr #: W1820
Material: WireColor: green
Item: Long Neck BrushLength: 6"
Width: 1-1/8"Country of Origin (subject to change): United States

Product Description

Long Neck Brush, Green, Material Wire, Length 6 In., Width 1-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.