JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Brush, Wire, 78 Tufts

WOOSTER| Zoro #: G2172195| Mfr #: W1821

$8.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2172195 Mfr #: W1821
Material: WireColor: green
Item: Long Neck BrushWidth: 1-1/8"
Length: 6"Country of Origin (subject to change): United States

Product Description

Long Neck Brush, Green, Material Wire, Length 6 In., Width 1-1/8 In.

Product Reviews

Save 15%. Sign up for Z-mail.