Wooster
Paint Roller Frame, Cage, Polypropylene Handle, 14" Rollers
Mfr # R017-14
Zoro # G2191533
$17.79
12% off
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 14"
- Handle Threaded
- Handle Material Polypropylene
- Style Cage
- Shank Material Chrome Coated
Explore More Products
- WOOSTER Roller Frame 4.5"W 3/8" RR028
- WOOSTER Paint Roller Frame, 5 Wire Cage, Polypropylene Handle, 9" Rollers BR006-9
- WOOSTER Paint Roller Frame, Cage, Polypropylene Handle, 9" Rollers R017-9
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Plastic Handle, 3" Rollers R105-3
- WOOSTER Big Ben Big Ben Replacement Leg Set 00R0850000
- WOOSTER Mini Paint Roller Frame & Cover, Cage, Steel Handle, 3" Rollers R172
- WOOSTER Wooster 7 in. W Cage Paint Roller Frame Threaded End F0009 7
- WOOSTER R030 9 in. Cage Roller Frame 71497600998
- WOOSTER R015-9 9 in. 5 Wire Roller Frame- 15 Degree 108405
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers 9IF600
- PREMIER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 7" Rollers 7IF-IMP
- Wooster Paint Roller Frames