Shop Alternate Products
This Product is Discontinued
Wooster
3" Angle Varnish Paint Brush, Chinex FTP Bristle, Wood Handle, 1 (Discontinued)
Mfr # 4415-3
Zoro # G3870347
This Product is Discontinued
Key Features
- Brush Style Angle Varnish
- Brush Size 3"
- Basic Bristle Material Synthetic
- Bristle Material Chinex FTP
- Basic Handle Material Wood