KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Decorative Paint Roller, 9 In

WOOSTER| Zoro #: G0272115| Mfr #: R233-9

$3.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint Roller Cover
Paint Type: Water Based, Oil Based
For Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272115 Mfr #: R233-9
Item: Paint Roller CoverPaint Type: Water Based, Oil Based
For Use With: Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13Cover Material: Plastic Looped
Length: 9"Core Material: Polypropylene
Surfaces: Medium to Semi-RoughCountry of Origin (subject to change): United States

Description

Paint Roller Cover, Length 9 In., Cover Material Plastic Looped, Core Material Polypropylene, Paint Type Water Based, Oil Based, Medium to Semi-Rough Surfaces, For Use With Mfr. No. R017-9, R501 - 9, R030 - 9, R402-11, R404-11, BR549-11, and R405 - 13

Reviews