Wooster
18" Floor Coating Roller, Plastic Looped
Mfr # R233-18
Zoro # G0765746
$15.10
9% off
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Cover Material Plastic Looped
- Core Material Polypropylene
- Surfaces Medium to Semi-Rough
Explore More Products
- WOOSTER Cirrus X 3/4 R185-18
- WOOSTER 6" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK R251-6
- WOOSTER Jumbo-Koter Cirrus X 1/2 Closed-End, 2PK RR333-4 1/2
- WOOSTER 9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric RR664-9
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester R207
- WOOSTER .38in. Nap Pro-Doo-Z Roller Covers RR642-18 71497118066
- WOOSTER RR633 18 in. Lambswool 0.75 in. Nap Roller Cover 29768
- WOOSTER RR314 4.5 in. Jumbo Koter Micro Plush, 2PK 71497168894
- WOOSTER 7127533 9 x 0.37 in. Cover Paint Roller, 3PK 71497183125
- LINZER Roller Mini Woven Wht 3/8X4In MR 101-5 4IN
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric RR924-9
- Wooster Paint Roller Covers