Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini Paint Roller Cover, 4-1/2" L, Cover Material: Polyamide

  • Zoro #: G4871922
  • Mfr #: RR506
$18.99
  • Paint Type: All Flat Paints, Stains
  • Surfaces: Semi-Smooth
  • Item: Mini Paint Roller Cover
See full product details
Orders over $75 ship free.

Wooster #RR506 Specifications

  • Zoro #: G4871922
  • Mfr #: RR506
Paint Type: All Flat Paints, Stains Surfaces: Semi-Smooth
Item: Mini Paint Roller Cover Length: 4 1/2 in
Core Dia.: 3/4 in Cover Material: Polyamide
Nap: 3/8 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Mini Paint Roller Cover, Length 4 1/2 in, 3/8 in Nap, Cover Material Polyamide, Paint Type All Flat Paints, Stains, Semi-Smooth Surfaces, Core Dia. 3/4 in

Reviews of Wooster #RR506