Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini Paint Roller Cover, 4-1/2" L, Nap: 3/8 in

  • Zoro #: G4871938
  • Mfr #: RR502
$14.99
  • Cover Material: Woven Fabric
  • Item: Mini Paint Roller Cover
  • Length: 4 1/2 in
See full product details
Orders over $75 ship free.

Wooster #RR502 Specifications

  • Zoro #: G4871938
  • Mfr #: RR502
Cover Material: Woven Fabric Item: Mini Paint Roller Cover
Length: 4 1/2 in Nap: 3/8 in
Surfaces: Semi-Smooth Paint Type: All Paints
Core Dia.: 3/4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mini Paint Roller Cover, Length 4 1/2 in, 3/8 in Nap, Cover Material Woven Fabric, Paint Type All Paints, Semi-Smooth Surfaces, Core Dia. 3/4 in

Reviews of Wooster #RR502