Mini Paint Rollers, 4-1/2 In, PK2

WOOSTER| Zoro #: G0685885| Mfr #: RR300-4 1/2

$2.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0685885 Mfr #: RR300-4 1/2
Paint Type: Water Based, Oil BasedItem: Mini Paint Rollers
Nap: 3/8"Length: 4-1/2"
Surfaces: MediumCover Material: Knit Fabric
Core Material: PolypropyleneCountry of Origin (subject to change): United States

Product Description

Designed for extra coverage and lasting durability, this Wooster mini paint rollers makes any paint job a breeze! It comes in a quantity of 2. Use this item for water based, oil based paint types. The length is 4-1/2" long. This mini paint rollers works great on medium surfaces.
Save 15%. Sign up for Z-mail.