Mini Paint Rollers, 4-1/2 In, PK2

WOOSTER| Zoro #: G0452916| Mfr #: RR301-4 1/2

$3.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0452916 Mfr #: RR301-4 1/2
Paint Type: Water Based, Oil BasedItem: Mini Paint Rollers
Nap: 1/2"Length: 4-1/2"
Surfaces: Semi-RoughCore Material: Polypropylene
Cover Material: Knit FabricCountry of Origin (subject to change): United States

Product Description

Mini Paint Rollers, Length 4-1/2 In., 1/2 In. Nap, Cover Material Knit Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Semi-Rough Surfaces, For Use With Mfr. No. RR013, RR014, RR323, 8619, and BR403-4 1/2, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.