Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mini Paint Rollers, 4-1/2 In, PK2

  • Zoro #: G1525526
  • Mfr #: RR302-4 1/2
$3.58 ($1.79/unit)
  • Length: 4 1/2 in
  • Roller Length: 4-1/2"
  • Item: Mini Paint Rollers
See full product details
Orders over $75 ship free.

Wooster #RR302-4 1/2 Specifications

  • Zoro #: G1525526
  • Mfr #: RR302-4 1/2
Length: 4 1/2 in Roller Length: 4-1/2"
Item: Mini Paint Rollers For Use With: 8619, and BR403-4 1/2, Mfr. No. RR013, RR014, RR323
Paint Type: Oil Based, Water Based Nap: 3/8 in
Surfaces: Semi-Smooth Cover Material: Woven Fabric
Features: Proprietary High-Density White Fabric with A Golden Pinstripe Stays Resilient, Resists Matting for the Smoothest Professional Finish, Green(TM) Double-Thick Polypropylene Core Resists Water, Solvents, and Cracking Style: Roller
Core Material: Polypropylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mini Paint Rollers, Length 4 1/2 in, 3/8 in Nap, Cover Material Woven Fabric, Core Material Polypropylene, Paint Type Oil Based, Water Based, Semi-Smooth Surfaces, For Use With 8619, and BR403-4 1/2, Mfr. No. RR013, RR014, RR323, Package Quantity 2

Reviews of Wooster #RR302-4 1/2