JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Mini Paint Rollers, 4-1/2 In, PK2

WOOSTER| Zoro #: G2391207| Mfr #: RR304-4 1/2

$3.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391207 Mfr #: RR304-4 1/2
Paint Type: Water Based, Oil BasedItem: Mini Paint Rollers
Nap: 1/4"Length: 4-1/2"
Surfaces: SmoothCore Material: Polypropylene
Cover Material: Woven MohairCountry of Origin (subject to change): China

Product Description

Brush on a new coat of paint with ease using this lightweight mini paint rollers from Wooster. Includes a quantity of 2. The length is 4-1/2" long. Use this item for water based, oil based paint types. This mini paint rollers works great on smooth surfaces.

Product Reviews

Save 15%. Sign up for Z-mail.