Mini Paint Rollers, 4-1/2 In, PK2

WOOSTER| Zoro #: G1876235| Mfr #: RR306-4 1/2

$4.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1876235 Mfr #: RR306-4 1/2
Paint Type: Water Based, Oil BasedItem: Mini Paint Rollers
Nap: 1/4"Length: 4-1/2"
Surfaces: Smooth to RoughCore Material: Polypropylene
Cover Material: Polyamide YarnCountry of Origin (subject to change): China

Product Description

Mini Paint Rollers, Length 4-1/2 In., 1/4 In. Nap, Cover Material Polyamide Yarn, Core Material Polypropylene, Paint Type Water Based, Oil Based, Smooth to Rough Surfaces, For Use With Mfr. No. RR013, RR014, RR323, 8619, and BR403-4 1/2, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.