Mini Paint Rollers, 4-1/2 In, PK2

WOOSTER| Zoro #: G1322894| Mfr #: RR309-4 1/2

$3.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1322894 Mfr #: RR309-4 1/2
For Use With: Mfr. No. RR013, RR014, RR323, 8619, and BR403-4 1/2Paint Type: Water Based, Oil Based
Item: Mini Paint RollersNap: 3/4"
Length: 4-1/2"Surfaces: Rough
Core Material: PolypropyleneCover Material: Knit Fabric
Country of Origin (subject to change): United States

Product Description

Mini Paint Rollers, Length 4-1/2 In., 3/4 In. Nap, Cover Material Knit Fabric, Core Material Polypropylene, Paint Type Water Based, Oil Based, Rough Surfaces, For Use With Mfr. No. RR013, RR014, RR323, 8619, and BR403-4 1/2, Package Quantity 2
Save 15%. Sign up for Z-mail.