KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mini Roller Frame, Adjustable

WOOSTER| Zoro #: G0817634| Mfr #: RR323

$5.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint Type: All Paints
Item: Mini Paint Roller Frame
Features: Spring-Loaded, 1/4" Chrome-Plated Shank Adjusts Four Ways, Full-Size Grip with Reinforced Threads, Solvent-Resistant Plastic.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817634 Mfr #: RR323
Paint Type: All PaintsItem: Mini Paint Roller Frame
Features: Spring-Loaded, 1/4" Chrome-Plated Shank Adjusts Four Ways, Full-Size Grip with Reinforced Threads, Solvent-Resistant Plastic.Overall Length: 11-1/2"
Plating: ChromeHandle: Universal Threaded
Shank Material: SteelHandle Material: plastic
Style: CageRoller Length: 4-1/2 and 6-1/2"
Country of Origin (subject to change): United States

Description

Mini Paint Roller Frame, Roller Length 4-1/2 and 6-1/2 In., Cage Style, Overall Length 11-1/2 In., Universal Threaded Handle, Handle Material Plastic, Shank Material Steel, Chrome Plating, Paint Type All Paints, Spring-Loaded, 1/4 In. Chrome-Plated Shank Adjusts Four Ways, Full-Size Grip with Reinforced Threads, Solvent-Resistant Plastic.

Reviews