Mini Roller Frame, Mini, 25-1/2"

WOOSTER| Zoro #: G1007404| Mfr #: RR014

$3.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Solvent-Resistant Plastic Cage, Extra-Smooth Rolling Action, Chrome-Plated 1/4" Shank, Full-Size Polypropylene Grip with Reinforced Threads, Sherlock GT CompatiblePlating: ChromeHandle: Universal Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1007404 Mfr #: RR014
Features: Solvent-Resistant Plastic Cage, Extra-Smooth Rolling Action, Chrome-Plated 1/4" Shank, Full-Size Polypropylene Grip with Reinforced Threads, Sherlock GT CompatiblePlating: Chrome
Handle: Universal ThreadedPaint Type: All Paints
Roller Length: 4-1/2 and 6-1/2"Overall Length: 25-1/2"
Handle Material: plasticShank Material: Steel
Item: Mini Paint Roller FrameShank Wire Size: 1/4"
Style: CageCountry of Origin (subject to change): United States

Description

Mini Paint Roller Frame, Roller Length 4-1/2 and 6-1/2 In., Cage Style, Overall Length 25-1/2 In., Universal Threaded Handle, Handle Material Plastic, Shank Wire Size 1/4 In., Shank Material Steel, Chrome Plating, Paint Type All Paints, Solvent-Resistant Plastic Cage, Extra-Smooth Rolling Action, Chrome-Plated 1/4 In. Shank, Full-Size Polypropylene Grip with Reinforced Threads, Sherlock GT Compatible

Reviews