Paint Brush, 1-1/2in., 11-1/8in.

WOOSTER| Zoro #: G2015903| Mfr #: Q4119-1 1/2

$5.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015903 Mfr #: Q4119-1 1/2
Item: Paint BrushBrush Size: 1-1/2"
Basic Coating Type: All Paint & CoatingsBrush Style: Angle Sash
Basic Handle Material: PlasticBristle Stiffness: Firm
Bristle Length: 2-7/16"Brush Thickness: 1/2"
Basic Bristle Material: SyntheticPaint Base Type: Oil, Water
Bristle Material: Polyester/NylonCountry of Origin (subject to change): United States

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size #10, Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Plastic, Bristle Stiffness Firm, Brush Thickness 1/2 In., Bristle Length 2-7/16 In.
Save 15%. Sign up for Z-mail.