Paint Brush, 1-1/2in., 12in.

WOOSTER| Zoro #: G0650264| Mfr #: 4170

$12.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0650264 Mfr #: 4170
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Basic Handle Material: WoodItem: Paint Brush
Brush Style: Angle SashBristle Stiffness: Soft
Bristle Length: 2-7/16"Brush Thickness: 5/8"
Basic Bristle Material: SyntheticPaint Base Type: Water
Bristle Material: NylonBrush Size: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 2 In., Basic Bristle Material Synthetic, Bristle Material Nylon, Basic Handle Material Wood, Bristle Stiffness Soft, Brush Thickness 1/2 In., Bristle Length 2-7/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.