Paint Brush, 2-1/2in., 12-1/5in.

WOOSTER| Zoro #: G2320622| Mfr #: 4175

$14.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2320622 Mfr #: 4175
Basic Coating Type: All Paint & CoatingsBasic Handle Material: Wood
Item: Paint BrushItem: Paint Brush
Brush Style: Flat SashBristle Stiffness: Firm
Bristle Length: 2-15/16"Brush Thickness: 7/8"
Basic Bristle Material: SyntheticPaint Base Type: Oil, Water
Bristle Material: Polyester/NylonBrush Size: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 4 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 5/8 In., Bristle Length 2-15/16 In.

Product Reviews