Paint Brush, 2-1/2in., 13in.

WOOSTER| Zoro #: G0606471| Mfr #: 4174

$14.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0606471 Mfr #: 4174
Item: Paint BrushBasic Coating Type: All Paint & Coatings
Basic Handle Material: WoodItem: Paint Brush
Basic Bristle Material: SyntheticPaint Base Type: Oil, Water
Bristle Material: Polyester/NylonBrush Size: 3"
Brush Style: WallBristle Stiffness: Firm
Bristle Length: 3-7/16"Brush Thickness: 7/8"
Country of Origin (subject to change): United States

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 2-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 5/8 In., Bristle Length 2-15/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.