Shop Alternate Products
This Product is Discontinued
Wooster
2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle, 1 (Discontinued)
Mfr # Q4119-2
Zoro # G0948473
This Product is Discontinued
Key Features
- Brush Style Angle Sash
- Brush Size 2"
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Plastic