JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Paint Brush, 2in., 9in.

WOOSTER| Zoro #: G1797381| Mfr #: 1123

$3.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1797381 Mfr #: 1123
Basic Bristle Material: NaturalPaint Base Type: Oil
Bristle Material: China HairItem: Paint Brush
Brush Size: 2"Basic Coating Type: Oil Based
Brush Style: Flat SashBasic Handle Material: Plastic
Bristle Stiffness: SoftBristle Length: 2-3/16"
Brush Thickness: 1/2"Country of Origin (subject to change): United States

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type Oil Based, Brush Size 2 In., Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Plastic, Bristle Stiffness Soft, Brush Thickness 9/16 In., Bristle Length 2-7/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.