Flat Sash Paint Brush, 3"

WOOSTER| Zoro #: G0699921| Mfr #: Q3118

$5.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0699921 Mfr #: Q3118
Item: Paint BrushBrush Size: 3"
Basic Coating Type: All Paint & CoatingsBrush Style: Flat Sash
Basic Handle Material: PlasticBristle Stiffness: Firm
Bristle Length: 3-3/16"Brush Thickness: 11/16"
Basic Bristle Material: SyntheticBristle Material: Polyester/Nylon
Country of Origin (subject to change): United States

Product Description

Paint Brush, Brush Style Flat Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Plastic, Bristle Stiffness Firm, Brush Thickness 11/16 In., Bristle Length 3-3/16 In., Handle Material Plastic

Product Reviews

Save 15%. Sign up for Z-mail.