Paint Brush, 3in., 13in.

WOOSTER| Zoro #: G0385813| Mfr #: 4174

$19.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385813 Mfr #: 4174
Basic Handle Material: WoodBasic Coating Type: All Paint & Coatings
Item: Paint BrushItem: Paint Brush
Brush Style: Angle SashBristle Stiffness: Firm
Bristle Length: 3-7/16"Brush Thickness: 7/8"
Basic Bristle Material: SyntheticPaint Base Type: Oil, Water
Bristle Material: Polyester/NylonBrush Size: 3"
Country of Origin (subject to change): United States

Product Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 3 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Brush Thickness 11/16 In., Bristle Length 3-3/16 In.

Product Reviews