Wall Paint Brush, 4"

WOOSTER| Zoro #: G1679754| Mfr #: Q3118

$7.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1679754 Mfr #: Q3118
Basic Coating Type: All Paint & CoatingsBrush Style: Wall
Basic Handle Material: PlasticBristle Stiffness: Firm
Bristle Length: 3-11/16"Brush Thickness: 7/8"
Basic Bristle Material: SyntheticBristle Material: Polyester/Nylon
Item: Paint BrushBrush Size: 4"
Country of Origin (subject to change): United States

Product Description

Paint Brush, Brush Style Wall, Basic Coating Type All Paint & Coatings, Brush Size 4 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Plastic, Bristle Stiffness Firm, Brush Thickness 7/8 In., Bristle Length 3-11/16 In., Handle Material Plastic

Product Reviews

Save 15%. Sign up for Z-mail.