Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1-1/2" Polyester/Nylon Angle Sash Paint Brush

  • Zoro #: G0077065
  • Mfr #: 4181-1 1/2

$6.46

Details
  • Brush Size: 1-1/2"
  • Item: Paint Brush
  • Paint Base Type: Latex
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #4181-1 1/2 Specifications

  • Zoro #: G0077065
  • Mfr #: 4181-1 1/2
Brush Size: 1-1/2" Item: Paint Brush
Paint Base Type: Latex Handle Material: Sealed Maple Wood
Brush Thickness: 3/8" Basic Bristle Material: Poly/Nylon
Basic Coating Type: All Paint & Coatings Brush Style: Angle Sash
Bristle Length: 2-11/16" Bristle Stiffness: Firm
Bristle Material: Polyester/Nylon Basic Handle Material: Wood
Color: Purple/Sable (Bristle) Features: Provides Exceptional Cut-in Control
Length: 2-3/16" Brush Material: Polyester / Nylon, Wood, Stainless Steel
For Use With: All Medium-Bodied Coatings Like Acrylic Paints or Latex Enamels Country of Origin (subject to change): United States

Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 1-1/2 In., Basic Bristle Material Synthetic, Bristle Material Polyester/Nylon, Basic Handle Material Wood, Bristle Stiffness Firm, Paint Base Type Oil, Water, Brush Thickness 1/2 In., Bristle Length 2-11/16 In., Handle Material Sealed Maple Wood

Reviews of Wooster #4181-1 1/2