Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1-1/2" Polyester Angle Sash Paint Brush

  • Zoro #: G0077169
  • Mfr #: 5224-1 1/2

$3.71

Details
  • Bristle Length: 2-3/16"
  • Bristle Material: Polyester
  • Item: Paint Brush
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #5224-1 1/2 Specifications

  • Zoro #: G0077169
  • Mfr #: 5224-1 1/2
Bristle Length: 2-3/16" Bristle Material: Polyester
Item: Paint Brush Brush Style: Angle Sash
Basic Bristle Material: Polyester Brush Size: 1-1/2"
Basic Handle Material: Hardwood Basic Coating Type: All Paint & Coatings
Paint Base Type: Oil, Water Handle Material: Birch Hardwood
Bristle Stiffness: Soft Brush Thickness: 3/8"
Brush Material: Polyester, Hardwood Color: White&Silver (Bristle)
Features: Excellent Leveling & Smoothing, Very Soft Formulation, Feather Stroke Length: 2-3/16"
Country of Origin (subject to change): United States

Description

Durable paint brushes provide premium results no matter what you happen to be painting. This Paint Brush includes characteristics like: BRUSH SIZE: 1-1/2", BRUSH STYLE: Angle Sash, BRISTLE MATERIAL: Polyester

Reviews of Wooster #5224-1 1/2