October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Paint Brush, 1-1/2in, Agl Ssh, 11-29/32in L

  • Zoro #: G0077178
  • Mfr #: Z1222-1 1/2

$8.62

Details
  • Basic Handle Material: Wood
  • Bristle Stiffness: Soft
  • Handle Material: Sealed Maple Wood
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Wooster #Z1222-1 1/2 Specifications

  • Zoro #: G0077178
  • Mfr #: Z1222-1 1/2
Basic Handle Material: Wood Bristle Stiffness: Soft
Handle Material: Sealed Maple Wood Basic Coating Type: All Paint & Coatings
Bristle Length: 2-11/16" Brush Thickness: 1/2"
Basic Bristle Material: Natural Item: Paint Brush
Bristle Material: China Hair Brush Style: Angle Sash
Paint Base Type: Oil, Water Brush Size: 1-1/2"
Country of Origin (subject to change): United States

Description

Paint Brush, Brush Style Angle Sash, Basic Coating Type All Paint & Coatings, Brush Size 1-1/2 In., Basic Bristle Material Natural, Bristle Material China Hair, Basic Handle Material Wood, Bristle Stiffness Soft, Paint Base Type Oil, Water, Brush Thickness 1/2 In., Bristle Length 2-11/16 In., Handle Material Sealed Maple Wood

Reviews of Wooster #Z1222-1 1/2